Burndy YA2C2TC14 Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 2 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA2C2TC14
  • Rexel Part Number:

    275501
  • UPC:

    781810502389

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/4 Inch Bolt Hole, 5/8 Inch Hole Spacing, Coded Brown, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 14.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA2C2TC14

Rexel Part # 275501

UPC 781810502389

UNSPSC 39121405

Color Brown

Conductors 1

Diameter 5/8 in

Gauge 2

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch