Burndy YA312TC38 Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 350 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA312TC38
  • Rexel Part Number:

    330731
  • UPC:

    78181082130

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 31.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA312TC38

Rexel Part # 330731

UPC 78181082130

UNSPSC 39121405

Color Red

Conductors 1

Gauge 350

Material Copper

Mounting 2-Hole

Size 3/8 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch