Burndy YA342NFXB Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 373.7 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA342NFXB
  • Rexel Part Number:

    602158
  • UPC:

    781810039922

Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 67.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA342NFXB

Rexel Part # 602158

UPC 781810039922

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 1/2 in

Gauge 350

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch