Burndy YA362NFXB Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 444.4 Flex

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA362NFXB
  • Rexel Part Number:

    359355
  • UPC:

    78181003994

Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 444.4 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Brown, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 93.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA362NFXB

Rexel Part # 359355

UPC 78181003994

UNSPSC 39121405

Color Brown

Conductors 1

Gauge 444.4

Material Copper

Mounting 2-Hole

Size 1/2 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch