Burndy YA382NFXB Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 535.3 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA382NFXB
  • Rexel Part Number:

    354733
  • UPC:

    781810039939

Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 535.3 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Pink, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 74.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA382NFXB

Rexel Part # 354733

UPC 781810039939

UNSPSC 39121405

Color Pink

Conductors 1

Diameter 1/2 in

Gauge 535.3

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch