Burndy YA3C2TC14 Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 3 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA3C2TC14
  • Rexel Part Number:

    555519
  • UPC:

    78181013637

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 1/4 Inch Bolt Hole, Coded White, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 12.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA3C2TC14

Rexel Part # 555519

UPC 78181013637

UNSPSC 39121405

Color White

Conductors 1

Gauge 3

Material Copper

Mounting 2-Hole

Size 1/4 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch