Burndy YA442NFXB Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 777.7 Flex

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA442NFXB
  • Rexel Part Number:

    390886
  • UPC:

    78181005358

Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 777.7 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Yellow, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 194.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA442NFXB

Rexel Part # 390886

UPC 78181005358

UNSPSC 39121405

Color Yellow

Conductors 1

Gauge 777.7

Material Copper

Mounting 2-Hole

Size 1/2 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch