Burndy YA442TC38 Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 1000 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA442TC38
  • Rexel Part Number:

    555494
  • UPC:

    78181008027

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1000 MCM, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded White, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 117.36 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA442TC38

Rexel Part # 555494

UPC 78181008027

UNSPSC 39121405

Color White

Conductors 1

Gauge 1000

Material Copper

Mounting 2-Hole

Size 3/8 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch