Burndy YA462NFXB Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 1111 Flex

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA462NFXB
  • Rexel Part Number:

    359357
  • UPC:

    78181003894

Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1111 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 184.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA462NFXB

Rexel Part # 359357

UPC 78181003894

UNSPSC 39121405

Conductors 1

Gauge 1111

Material Copper

Mounting 2-Hole

Size 1/2 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch