Burndy YA4C2TC14 Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA4C2TC14
  • Rexel Part Number:

    426139
  • UPC:

    78181050237

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Hole, 5/8 Inch Hole Spacing, Coded Gray, With Inspection No Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 11.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA4C2TC14

Rexel Part # 426139

UPC 78181050237

UNSPSC 39121405

Color Gray

Conductors 1

Diameter 1/4 in

Gauge 4

Material Copper

Mounting 2-Hole

Size 1/4 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch