Burndy YA4C2TC14E2 Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA4C2TC14E2
  • Rexel Part Number:

    555496
  • UPC:

    78181001974

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Hole, 1/4 Inch Hole Spacing, Coded Gray, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 13.16 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA4C2TC14E2

Rexel Part # 555496

UPC 78181001974

UNSPSC 39121405

Color Gray

Conductors 1

Gauge 4

Material Copper

Mounting 2-Hole

Size 1/4 in

Type Compression Lug

VoltAmps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch