Burndy YA4C2TC38 Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA4C2TC38
  • Rexel Part Number:

    273816
  • UPC:

    781810019146

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Gray, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 11.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA4C2TC38

Rexel Part # 273816

UPC 781810019146

UNSPSC 39121405

Color Gray

Conductors 1

Diameter 3/8 in

Gauge 4

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch