Burndy YA8C2TC14E2 Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 8 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA8C2TC14E2
  • Rexel Part Number:

    417397
  • UPC:

    78181001970

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, 3/4 Inch Hole Spacing, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 9.04 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA8C2TC14E2

Rexel Part # 417397

UPC 78181001970

UNSPSC 39121405

Color Red

Conductors 1

Gauge 8

Material Copper

Mounting 2-Hole

Size 1/4 in

Type Compression Lug

VoltAmps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch