Burndy YA8C2TC38 Compression Lug, Long Barrel, 2-Hole Mount, Copper, 8 - 6 AWG, 3/8 In Bolt Hole

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YA8C2TC38
  • Rexel Part Number:

    397592
  • UPC:

    78181001971

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Copper Conductors Only, 8 STR - 6 SOL, 3/8 In Bolt Hole, 1 In Hole Spacing, Coded Red, No Peep Hole

$ 8.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YA8C2TC38

Rexel Part # 397592

UPC 78181001971

UNSPSC 39121405

Color Red

Conductors 1

Diameter 3/8 in

Gauge 8

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch