Burndy YAZ252TC516E6 Compression Lug, Copper, 2 Hole 5/16", Long Barrel, 1/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ252TC516E6
  • Rexel Part Number:

    513074
  • UPC:

    78181019708

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 1/0 AWG, 5/16 Inch Bolt Hole, 1/4 Inch Hole Spacing, Coded Pink, With Inspection No Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 17.68 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ252TC516E6

Rexel Part # 513074

UPC 78181019708

UNSPSC 39121405

Color Pink

Conductors 1

Gauge 1/0

Material Copper

Mounting 2-Hole

Size 5/16 in

Type Compression Lug

VoltAmps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch