Burndy YAZ272TC38 Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 750 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ272TC38
  • Rexel Part Number:

    330004
  • UPC:

    78181021617

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3/0 MCM, 3/8 Inch Bolt Hole, 5/8 Inch Hole Spacing, Coded Orange, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 20.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ272TC38

Rexel Part # 330004

UPC 78181021617

UNSPSC 39121405

Color Orange

Conductors 1

Gauge 3/0

Material Copper

Mounting 2-Hole

Size 1/2 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch