Burndy YAZ282TC38 Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 4/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ282TC38
  • Rexel Part Number:

    329820
  • UPC:

    78181006543

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4/0 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Purple, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 13.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ282TC38

Rexel Part # 329820

UPC 78181006543

UNSPSC 39121405

Color Purple

Conductors 1

Gauge 4/0

Material Copper

Mounting 2-Hole

Size 3/8 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch