Burndy YAZ292N Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 250 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ292N
  • Rexel Part Number:

    329971
  • UPC:

    78181020860

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Yellow, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 30.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ292N

Rexel Part # 329971

UPC 78181020860

UNSPSC 39121405

Color Yellow

Conductors 1

Gauge 250

Material Copper

Mounting 2-Hole

Size 1/2 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch