Burndy YAZ2C2TC14E1 Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 2 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ2C2TC14E1
  • Rexel Part Number:

    413487
  • UPC:

    78181022772

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/4 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 14.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ2C2TC14E1

Rexel Part # 413487

UPC 78181022772

UNSPSC 39121405

Color Brown

Conductors 1

Gauge 2

Material Copper

Mounting 2-Hole

Size 1/4 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch