Burndy YAZ312TC38 Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 350 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ312TC38
  • Rexel Part Number:

    371786
  • UPC:

    78181021144

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 36.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ312TC38

Rexel Part # 371786

UPC 78181021144

UNSPSC 39121405

Color Red

Conductors 1

Gauge 350

Material Copper

Mounting 2-Hole

Size 3/8 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch