Burndy YAZ342N Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 500 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ342N
  • Rexel Part Number:

    329976
  • UPC:

    78181020862

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Brown, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 50.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ342N

Rexel Part # 329976

UPC 78181020862

UNSPSC 39121405

Color Brown

Conductors 1

Gauge 500

Material Copper

Mounting 2-Hole

Size 1/2 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch