Burndy YAZ362N Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 600 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ362N
  • Rexel Part Number:

    330087
  • UPC:

    78181022796

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 600 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Green, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 71.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ362N

Rexel Part # 330087

UPC 78181022796

UNSPSC 39121405

Color Green

Conductors 1

Gauge 600

Material Copper

Mounting 2-Hole

Size 1/2 in

Type Compression Lug

Volt Amps 600

Would you happen to know the torque specs in ft.lbs for 600 MCM for a typical 1/2" bolt/nut combination? 

Asked by: Brandon318
  • y_2017, m_4, d_24, h_2CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_330087, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch