Burndy YAZ392N Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 750 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ392N
  • Rexel Part Number:

    329980
  • UPC:

    78181020863

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 750 MCM, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Black, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 82.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ392N

Rexel Part # 329980

UPC 78181020863

UNSPSC 39121405

Color Black

Conductors 1

Gauge 750

Material Copper

Mounting 2-Hole

Size 1/2 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch