Burndy YAZ3C2TC14 Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 1111 Flex

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ3C2TC14
  • Rexel Part Number:

    361443
  • UPC:

    78181022767

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 1/4 Inch Bolt Hole, 5/8 Inch Hole Spacing, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 14.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ3C2TC14

Rexel Part # 361443

UPC 78181022767

UNSPSC 39121405

Color White

Conductors 1

Gauge 3

Material Copper

Mounting 2-Hole

Size 1/2 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch