Burndy YAZ4C2TC1490 90° Compression Lug, 2-Hole, Copper, Long Barrel, 4 AWG, 1/4" Stud

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ4C2TC1490
  • Rexel Part Number:

    789210
  • UPC:

    781810229071

90° Compression Lug, 2-Hole, Copper, Long Barrel, 4 AWG, 1/4" Stud, .062" Stud Spacing, With Inspection Window, 600 V - 35 kV

$ 15.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ4C2TC1490

Rexel Part # 789210

UPC 781810229071

UNSPSC 39121405

Color Gray

Conductors 1

Diameter 1/4 in

Gauge 4

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch