Burndy YAZ6C2TC14 Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 6 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ6C2TC14
  • Rexel Part Number:

    392687
  • UPC:

    78181022320

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 Inch Bolt Hole, 5/8 Inch Hole Spacing, Coded Blue, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 9.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ6C2TC14

Rexel Part # 392687

UPC 78181022320

UNSPSC 39121405

Color Blue

Conductors 1

Gauge 6

Material Copper

Mounting 2-Hole

Size 1/4 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch