Burndy YAZ6C2TC38 Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 6 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ6C2TC38
  • Rexel Part Number:

    330071
  • UPC:

    781810224298

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Blue, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 11.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ6C2TC38

Rexel Part # 330071

UPC 781810224298

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 3/8 in

Gauge 6

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch