Burndy YAZ8C2TC14 Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 8 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZ8C2TC14
  • Rexel Part Number:

    374423
  • UPC:

    78181022756

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, 5/8 Inch Hole Spacing, Coded Red, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 8.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZ8C2TC14

Rexel Part # 374423

UPC 78181022756

UNSPSC 39121405

Color Red

Conductors 1

Gauge 8

Material Copper

Mounting 2-Hole

Size 1/4 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch