Burndy YAZV4C2TC14FX Compression Lug, 2-Hole, Copper, Long Barrel, 4 Flex, 1/4" Stud

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YAZV4C2TC14FX
  • Rexel Part Number:

    426043
  • UPC:

    78181022819

Compression Lug, 2-Hole, Copper, Long Barrel, 4 Flex, 1/4" Stud, 5/8" Stud Hole Spacing, Tin Plated, With Inspection Window

$ 9.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YAZV4C2TC14FX

Rexel Part # 426043

UPC 78181022819

UNSPSC 39121405

Color Purple

Conductors 1

Diameter 1/4 in

Gauge 4

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch