Ilsco CLND-1-14-58 1 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLND-1-14-58
  • Rexel Part Number:

    114921
  • UPC:

    783669634785

Copper Compression Lug, Conductor Size: 1 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.

$ 6.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLND-1-14-58

Rexel Part # 114921

UPC 783669634785

UNSPSC 39121448

Color Green

Conductors 1

Diameter 1/4 in

Gauge 1

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch