Ilsco CLND-2/0-38-1 2/0 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLND-2/0-38-1
  • Rexel Part Number:

    41176
  • UPC:

    783669637823

Copper Compression Lug, Conductor Size: 2/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 7.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLND-2/0-38-1

Rexel Part # 41176

UPC 783669637823

UNSPSC 39121448

Color Black

Conductors 1

Diameter 3/8 in

Gauge 2/0

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch