Ilsco CLND-2-38-1 2 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLND-2-38-1
  • Rexel Part Number:

    196511
  • UPC:

    783669633863

Copper Compression Lug, Conductor Size: 2 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 6.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLND-2-38-1

Rexel Part # 196511

UPC 783669633863

UNSPSC 39121448

Color Brown

Conductors 1

Diameter 3/8 in

Gauge 2

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch