Ilsco CLND-300-12-134 300 MCM Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLND-300-12-134
  • Rexel Part Number:

    41619
  • UPC:

    783669642780

Copper Compression Lug, Conductor Size: 300 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.

$ 14.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLND-300-12-134

Rexel Part # 41619

UPC 783669642780

UNSPSC 39121448

Color White

Conductors 1

Diameter 1/2 in

Gauge 300

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch