Ilsco CLND-6-38-1 6 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLND-6-38-1
  • Rexel Part Number:

    196510
  • UPC:

    783669629828

Copper Compression Lug, Conductor Size: 6 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 6.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLND-6-38-1

Rexel Part # 196510

UPC 783669629828

UNSPSC 39121448

Color Blue

Conductors 1

Diameter 3/8 in

Gauge 6

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch