Ilsco CLND-750-12-134 750 MCM Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLND-750-12-134
  • Rexel Part Number:

    41991
  • UPC:

    783669649543

Copper Compression Lug, Conductor Size: 750 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.

$ 38.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLND-750-12-134

Rexel Part # 41991

UPC 783669649543

UNSPSC 39121448

Color Black

Conductors 1

Diameter 1/2 in

Gauge 750

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch