Ilsco CLWD-1/0-14-58 1/0 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLWD-1/0-14-58
  • Rexel Part Number:

    332432
  • UPC:

    783669636116

Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/4". For use with Copper Conductors in Grounding & Bonding Applications.

$ 7.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLWD-1/0-14-58

Rexel Part # 332432

UPC 783669636116

UNSPSC 39121448

Color Pink

Conductors 1

Diameter 1/4 in

Gauge 1/0

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch