Ilsco CLWD-2/0-38-1 2/0 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLWD-2/0-38-1
  • Rexel Part Number:

    240434
  • UPC:

    783669637830

Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 7.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLWD-2/0-38-1

Rexel Part # 240434

UPC 783669637830

UNSPSC 39121448

Color Black

Conductors 1

Diameter 3/8 in

Gauge 2/0

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch