Ilsco CLWD-2-38-34 2 AWG Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLWD-2-38-34
  • Rexel Part Number:

    461657
  • UPC:

    783669633795

Copper Compression Lug with Sight Hole , Conductor Size: 2 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 3/8". For use with Copper Conductors in Grounding & Bonding Applications.

$ 6.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLWD-2-38-34

Rexel Part # 461657

UPC 783669633795

UNSPSC 39121448

Color Brown

Conductors 1

Diameter 3/8 in

Gauge 2

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch