Ilsco CLWD-600-12-134 600 MCM Copper Compression Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CLWD-600-12-134
  • Rexel Part Number:

    115203
  • UPC:

    783669647150

Copper Compression Lug with Sight Hole, Conductor Size: 600 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.

$ 28.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLWD-600-12-134

Rexel Part # 115203

UPC 783669647150

UNSPSC 39121448

Color Green

Conductors 1

Diameter 1/2 in

Gauge 600

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch