Panduit LCC1-14A-E Copper Two-hole Long-barrel Lug

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCC1-14A-E
  • Rexel Part Number:

    260119
  • UPC:

    074983382415

Two-hole, long barrel lug, #1 AWG wire, 1/4" stud hole, .63" hole spacing, Copper.

$ 1,139.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCC1-14A-E

Rexel Part # 260119

UPC 074983382415

UNSPSC 39121405

Color Green

Conductors 1

Diameter 1/4 in

Gauge 1

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch