Panduit LCC6-14A-L Copper Two-hole Long-barrel Lug

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCC6-14A-L
  • Rexel Part Number:

    52009
  • UPC:

    074983382569

Two-hole, long barrel lug, #6 AWG wire, 1/4" stud hole, .63" hole spacing, Copper.

$ 726.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # LCC6-14A-L

Rexel Part # 52009

UPC 074983382569

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 1/4 in

Gauge 6

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch