Panduit LCC600-12-6 Copper Two-hole Long-barrel Lug

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCC600-12-6
  • Rexel Part Number:

    47653
  • UPC:

    074983902767

Two-hole, long barrel lug, 600 kcmil cable, 1/2" stud hole, 1.75" hole spacing, Copper.

$ 4,661.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCC600-12-6

Rexel Part # 47653

UPC 074983902767

UNSPSC 39121405

Color Green

Conductors 1

Diameter 1/2 in

Gauge 600

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch