Panduit LCC614AWL Copper Two-hole Long-barrel Lug

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    LCC614AWL
  • Rexel Part Number:

    359105
  • UPC:

    074983797745

Two-hole, long barrel lug with window, #6 AWG wire, 1/4" stud hole, .63" hole spacing, Copper.

$ 748.12 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # LCC614AWL

Rexel Part # 359105

UPC 074983797745

UNSPSC 39121405

Color Blue

Diameter 1/4 in

Gauge 6

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch