Penn-Union BBLU 060D FL Copper Two-hole Long-barrel Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BBLU 060D FL
  • Rexel Part Number:

    270476
  • UPC:

    785037226714

Copper Compression Lug with Sight Hole, Conductor Size: 600 MCM, Conductor Diameter: .893", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 59.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BBLU 060D FL

Rexel Part # 270476

UPC 785037226714

UNSPSC 39121409

Color Green

Conductors 1

Diameter 1/2 in

Gauge 600

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch