Penn-Union BBLU 065D Copper Two-hole Long-barrel Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BBLU 065D
  • Rexel Part Number:

    270488
  • UPC:

    785037216654

Copper Compression Lug with Sight Hole, Conductor Size: 650 MCM, Conductor Diameter: .930", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

$ 55.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BBLU 065D

Rexel Part # 270488

UPC 785037216654

UNSPSC 39121409

Color Pink

Conductors 1

Diameter 1/2 in

Gauge 650

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch