Thomas & Betts 256-30695-86 Compression Lug, 2-Hole, Copper, 6 AWG, 3/8" Stud Size, Blue

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    256-30695-86
  • Rexel Part Number:

    24591
  • UPC:

    786210128061

Copper Compression Lug with Sight Hole, Conductor Size: 6 AWG, 2-Hole Stud, Stud Diameter: 1/2. Color-Keyed: Blue, Die Code: 24.

$ 1,670.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 256-30695-86

Rexel Part # 24591

UPC 786210128061

UNSPSC 39121405

Color Blue

Conductors 1

Diameter 1/2 in

Gauge 6

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch