Thomas & Betts 54854BE Copper Two-hole Long-barrel Lug

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54854BE
  • Rexel Part Number:

    44045
  • UPC:

    786210897981

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/4 Inch Bolt Holes, 5/8 Inch Spacing, Coded Grey, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 1,714.70 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54854BE

Rexel Part # 44045

UPC 786210897981

UNSPSC 39121405

Conductors 1

Diameter 1/4 in

Gauge 6

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch