Thomas & Betts 54870BE Copper Two-hole Long-barrel Lug

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    54870BE
  • Rexel Part Number:

    44177
  • UPC:

    786210898063

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 300 MCM, 1/2 Inch Bolt Holes, 1-3/4 Inch Spacing, Coded White, With Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 3,269.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 54870BE

Rexel Part # 44177

UPC 786210898063

UNSPSC 39121405

Color White

Diameter 1/2 in

Gauge 300

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch