Thomas & Betts 58826BE Compression Connector, Copper, 2-Hole, 1/2", Long Barrel, 900 MCM

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    58826BE
  • Rexel Part Number:

    259447
  • UPC:

    78621081939

Compression Connector, Copper, 2-Hole, 1/2", Long Barrel, 900 MCM, Color Coded Yellow

$ 9,076.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 58826BE

Rexel Part # 259447

UPC 78621081939

UNSPSC 39121405

Conductors 1

Diameter 1/2 in

Gauge 900

Material Copper

Mounting 2-Hole

Size 1/2 in

Type Compression Lug

Volt Amps 600

Place your Will Call order by clicking the cart button next to the appropriate Branch