Thomas & Betts LCN2-12 Compression Lug, Copper, 2 Hole 1/4", Long Barrel, 2 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    LCN2-12
  • Rexel Part Number:

    267639
  • UPC:

    783786032761

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 1/4 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Brown, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

$ 1,194.24 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # LCN2-12

Rexel Part # 267639

UPC 783786032761

UNSPSC 39121405

Color Brown

Diameter 1/4 in

Gauge 2

Material Copper

Mounting 2-Hole

Type Compression Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch